Spare legs for U.32T, depth 170 mm

Article no.: U.32T15GA20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.32T15GA20
EAN / GTIN 3148516390912
Manufacturer number U.32T15GA20
L-Number L60130 8317

Description

Description:

  • For your safety, we recommend replacing all puller arms at the same time in case of problems
  • The puller arms are supplied individually, without puller arm holders
  • The puller arm holders are supplied individually

Feature:

  • A [mm]: 5
  • E [mm]: 5.0
  • H [mm]: 250
  • H1 [mm]: 170
  • B [mm]: 250
  • L [mm]: 34
  • L1 [mm]: 20
  • L2 [mm]: 36.0
  • T [mm]: 170
  • Puller arms: U.32 T15-25
  • Puller arm holder: U.32T15DG
  • For: U.32T15

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart