2 or 3 leg pullers-wide spread grip puller, capacity 30 - 460 mm

Article no.: U.27AS3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.27AS3
EAN / GTIN 3148510671208
Manufacturer number U.27AS3
L-Number L60130 5641

Description

Description:

  • Versatile: mounting with 2 or 3 puller arms
  • This model can be equipped with the long puller arms U.27D (can be ordered in a set of 3) and the extension arms U.27B (can be ordered in a set of 3)

Feature:

  • min.- max. C [mm]: 30 - 460
  • L x W x H [mm]: 280 x 450 x 555
  • D [mm]: 360
  • max. D [mm]: 360
  • Connecting rod: U.27 BS
  • Puller arms: U.27S
  • Tons [t]: 6
  • Screws: U.27-6
  • Screws [mm]: 35
  • T [kN]: 60
  • [kg]: 16,500

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart