1/2″ XZN long bit socket, M9

Article no.: SV.9L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number SV.9L
EAN / GTIN 3662424092978
Manufacturer number SV.9L
L-Number L60130 11565

Description

Description:

  • Long and extra-long series For XZN® hollow screws. Non-removable bit. Finish: bright chrome-plated with phosphated tip.

Feature:

  • A [mm]: M9
  • D [mm]: 22.8
  • L [mm]: 100
  • L1 [mm]: 64
  • [g]: 80

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart