″Quick Read″ click Wrench Fixed Head 1/2 40-200 Nm

Article no.: S.209-200PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 200 Nm
Square drive 1/2 in
Type of product Torque Wrench

Identification numbers & Classifications

Article number S.209-200PB
EAN / GTIN 3662424106071
Manufacturer number S.209-200PB
L-Number L60130 10804

Description

Description:

  • Direct reading of torque via clear scale reading - protected with a lens
  • Select between units of measure: Nm
  • ft. lbs
  • Quick torque adjustment via new mechanism on handle
  • Accuracy: ± 4 %
  • Torque spanner with two directions of rotation that can be used for loosening by reversing the inserts
  • Feelable and audible switch-off when torque is reached
  • Automatic re-tightening
  • Long service life due to anti-roll design
  • Protected against dust and splash water to IP54
  • No risk of FOD: No loose parts
  • Ergonomic design with bi-material handle
  • Supplied with a calibration certificate according to ISO 6789-1

Feature:

  • Weight in kilograms: 1,2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart