Half round second cut medium cut rasp, 250 mm

Article no.: RAB.DRDMD250A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wood rasp

Identification numbers & Classifications

Article number RAB.DRDMD250A
EAN / GTIN 3148518604499
Manufacturer number RAB.DRDMD250A
L-Number L60130 6746

Description

Description:

  • Resistant to the most aggressive solvents used in the workshop
  • Recommended for common machining of soft materials, aluminium, lead, plastic or wood

Feature:

  • E x E1 [mm]: 25 x 7
  • L [mm]: 250
  • [g]: 260

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart