1/4″ click wrench with fixed Ratchet, range 1-5Nm

Article no.: R.306-5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 5 Nm
Square drive 1/4 in
Type of product Torque Wrench

Identification numbers & Classifications

Article number R.306-5
EAN / GTIN 3148518092135
Manufacturer number R.306-5
L-Number L60130 3566

Description

Description:

  • Factory accuracy: ± 6 %
  • Mechanism resistance: 50. 000 cycles
  • Compact spanner for difficult access
  • Ratchet with 72 teeth (and 5° angle of rotation) for use with sockets
  • Torque spanner with one direction of rotation that can be used for loosening by reversing the inserts
  • Numbered, supplied with ISO 6789 calibration certificate
  • Delivery in box

Feature:

  • L [mm]: 197
  • Case: BP.102
  • Power [N.m]: 1 - 5
  • Square [″]: 1/4
  • Measuring graduation [N.m]: 0.05
  • [g]: 300

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart