18 V PowerTool set, Type: 18V-POWER

Article no.: P07407 18V-POWER
New product
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Article no of the battery / rechargeable battery fitted 073816 MB18
Power supply Mains operated
Type of product Electric tool range

Identification numbers & Classifications

Article number P07407 18V-POWER

Description

Version:

Milwaukee 18 V PowerTool set consisting of 1 pc. 1/2 cordless impact wrench / driver (339 Nm), 1 pc. cordless hammer drill / driver (158 Nm), 1 pc. 6 mm cordless straight die grinder, 1 pc. 125 mm cordless angle grinder and 3 pcs. 5 Ah rechargeable batteries and 1 pc. quick charger.

Supplied with:

  • 18 V OneKey cordless hammer drill / driver
  • 18 V cordless impact wrench / driver
  • 18 V cordless straight die grinder
  • 18 V cordless angle grinder
  • 3 pcs. 18 V / 5A rechargeable battery
  • 18 V charger

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart