USB Digital Microscope (Track Stand) KERN ODC 895, CMOS, 1/3,2″, USB 2.0

Article no.: ODC 895
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Microscope camera

Identification numbers & Classifications

Article number ODC 895
EAN / GTIN 4045761190566
Manufacturer number ODC 895
L-Number L40250 1739

Description

Description:

  • The USB hand-held microscope is designed for rapid and simple observations. Ideally suited for coins, plants, insects and skin samples for all hobby scientists, children and students
  • With the USB microscope you can easily adjust the magnification to suit all conventional samples. The focus can be adjusted to a magnification of 10× as well as 200×
  • The eight LEDs fitted in the ring shape ensure strong and effective illumination of your sample. Use the adjustment wheel on the cable to control the illumination setting
  • As well as the camera, you will also find a simplified version of our multi-lingual camera software Microscope VIS KERN OXM 901 included with delivery
  • Cable length: 1400 mm

Feature:

  • Work area: 150×80 mm
  • Focus range: 60 mm
  • Overall dimensions W×D×H 80×150×180 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart