Transmitted light microscope - digital set OBL 137C832

Article no.: OBL 137C832
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OBL 137C832
EAN / GTIN 4045761228818
Manufacturer number OBL 137C832

Description

Description:

  • Laboratory microscopes from the OBL series are also available to you as a comprehensive digital solution with an mounted C-mount camera for your live investigations. Naturally, the appropriate C-mount adapter is included with the delivery
  • The OBL series stands out through its infinity optical unit and is therefore ideally suited for all demanding transmitted illumination applications. The robust and ergonomic stand base guarantees safe and comfortable working
  • The mounted C-mount camera is available in different versions and can be used anywhere
  • For detailed information on the individual components, see the relevant product description of the individual item
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery

Feature:

  • Infinity optical system
  • Siedentopf 30° inclined/ 360° rotatable
  • Eyepiece: HWF 10×/∅ 20 mm
  • 4-fold lens revolving unit
  • Diopter adjustment: One-sided
  • Objective quality: Infinity E-Plan
  • Objectives: 4x/10x/40x/100x
  • Illumination OBL 137: 3 W LED (transmitted)
  • Camera resolution 5,1 MP

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart