3/8″ impact screwdriver set, 12 pieces

Article no.: NJ.261M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Impact wrench

Identification numbers & Classifications

Article number NJ.261M
EAN / GTIN 3148515094200
Manufacturer number NJ.261M
L-Number L60130 6078

Description

Description:

  • Assortment 5/16″ IMPACT - bits series 2, hand impact wrench, connecting piece , plastic box, 12-pcs.

Supplied with:

  • IMPACT bits 5/16″ series END: PZ2 - PZ3
  • IMPACT bits 5/16″ series ENP: PH2 - PH3
  • IMPACT bits 5/16″ series ENS: 6.5 - 8 - 10 mm
  • IMPACT bits 5/16″ series ENH: 5 - 6 - 8 mm
  • Connector for bits 5/16″: NJ.236A
  • Hand impact wrench 3/8″: NJ.260
  • Plastic case: BP.115
  • Hot moulded insert: PL.72A

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart