Torque Multiplier 1300Nm

Article no.: MC.130B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number MC.130B
EAN / GTIN 3148518167710
Manufacturer number MC.130B
L-Number L60130 5770

Description

Description:

  • Compact and lightweight models for maintenance work on commercial vehicles and trucks
  • Translation ratio: 5:1
  • Supplied with 2 counter-supports (straight and bent) and a spare driving square

Feature:

  • A [mm]: 126
  • B [mm]: 263
  • C [mm]: 180
  • d [mm]: 106
  • L [mm]: 396
  • Max. Power [N.m]: 1300
  • Square F: 3/4
  • Square M: 1/2
  • [kg]: 3.80

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart