Styli Kit M2 Basic 2 Basic equipment with carbon fibre styli components, 12 pieces

Article no.: K651354
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number K651354
EAN / GTIN 4250516600065
Manufacturer number K651354
L-Number L40700 857

Description

Description:

Mitutoyo offers you over 600 styli plus highly specialised equipment within a wide range of selected materials like steel, aluminium, ceramics, ruby, zirconium oxide or silicon nitride.

Feature:

Length mm: 20 20 50 50 40 50 70 90 7.5
Functions: Styli Kit M2 Basic 2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart