8 drawers JET rollercabinet with mechanics set 528 tools metric

Article no.: JET8.M160A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number JET8.M160A
EAN / GTIN 3148517289741
Manufacturer number JET8.M160A
L-Number L60130 1816

Description

Description:

  • JET8.M160A: Assortment supplied with 8-drawer workshop trolley JET.8GM3 and tool box JET.C4GM3

Supplied with:

  • JET.8GM3
  • JET.C4GM3
  • 113A.10C Combination spanner, chrome plated 10'
  • 113A.6C Combination spanner, chrome plated 6'
  • 115A.100 Hook spanner with rack, 100 mm
  • 134A.18 Power pipe wrench, 18'
  • 138A.30 Belt pipe wrench, nylon 4'
  • 167A.13 Pliers for circlips with external tension, 10-25, 45° jaws
  • 185.34L Extra long pliers, 340 mm
  • 167A.18 Circlip pliers for retaining rings with external clamping, 18-60, 45° jaws
  • 167A.23 Circlip pliers for retaining rings with external clamping, 32-100, 45° jaws
  • 169A.13 Circlip pliers for circlips with internal clamping, 12-25, 45° jaws
  • 169A.18 Circlip pliers for circlips with internal clamping, 18-60, 45° jaws
  • 169A.23 Circlip pliers for circlips with internal clamping, 31-100, 45° jaws
  • 181A.25 CPE Adjustable pliers, 250 mm
  • 234 Scriber
  • 181A.30G Adjustable pliers, 300 mm
  • 185A.20CPE Half-round nose pliers, with cover, 20 cm
  • 187A.18 CPE universal pliers, with cover, 18 cm
  • 188A.16CPE flat nose pliers, with cover, 16 cm
  • 189A.17CPE round nose pliers, with cover, 17 cm
  • 191A.22EL End cutter with joint
  • 192A.16 CPE Diagonal side cutters, with cover, 16 cm
  • 193.20G Angled universal pliers
  • 265.G18 Cross chisel with handle, length 180 mm
  • 195A.20 CPE half round nose pliers, with cover, 20 cm
  • 200C.26 Locksmith's hammer with composite handle, 26 mm
  • 200C.32 Locksmith's hammer with composite handle, 32 mm
  • 208A.32CBA Plastic hammer, steel insert, 32 mm
  • 212A.40 Wooden hammer
  • 221.227J2 Assortment of taps and dies
  • 222A.TJ19 Set of 19 drills sizes 1-10 mm
  • 231 Triangular scraper, 20 cm
  • 235. J1 3-piece set of scrapers, stainless, with steel cap
  • 236 Single-block carbide tip, 180 mm
  • 237.A Thread file
  • 237.B ISO thread file
  • 405. 12MT Microtech® pliers, axial cut
  • 239 Assortment for flared edges 4-6-8-10-12-14-16 mm
  • 245.J2A Assortment maintenance punch
  • 247.G2 Piercing punch with handle - diam. 2 mm
  • 247.G3 Punch through with handle - diam. 3 mm
  • 247.G4 Punch through with handle - diam. 4 mm
  • 247.G6 Punch through with handle - diam. 6 mm
  • 247.G8 Piercer with handle - diam. 8 mm
  • 249.G2 Pin punch with handle, 2 mm
  • 249.G3 Pin punch with handle, 3mm
  • 249. G4 Pin punch with handle, 4 mm
  • 249.G6 Pin punch with handle, 6 mm
  • 249.G8 Pin punch with handle, 8 mm
  • 256.4 Precision centre punch, diam. 4 mm
  • 257. G Automatic centre punch with handle
  • 263.18 Profile flat chisel, 180 mm
  • 265.20 Profile cross chisel, cst, length 200 mm
  • 269 Pry bar, straight, 400 mm
  • 270A. MA Wire brush with steel handle
  • 285.JS10 Set of screw and bolt extractors, 3-18 mm + drill
  • 31.JE6T Set of 6 extra fine keys in mm
  • 334C.35 Precision pipe cutter for copper pipes, 35 mm
  • 39.JE10T Set of 10 short open-end ring spanners in mm
  • 40.33LA Long open-end ring spanner, 33 mm
  • 40.35LA Long open-end ring spanner, 35 mm
  • 40. 36LA Long open-ended ring spanner, 36 mm
  • 40.38LA Long open-ended ring spanner, 38 mm
  • 401.MT Microtech® pliers with extra-long jaws
  • 403.MT Microtech® pliers with extra-long, curved jaws
  • 43.JE5T Set of 5 open-ended ring spanners
  • 44. JE12 Set of 12 open-ended ring spanners in mm
  • 440.26 OGV® open-ended ring spanners, 26 mm
  • 440.27 OGV® open-ended ring spanners, 27 mm
  • 440.28 OGV® open-ended ring spanners, 28 mm
  • 440.JE18 Set of 18 open-ended ring spanners in mm
  • 440. JU12 Set of 12 box spanners, 1/4 to 15/16
  • 440.29 OGV® box spanner, 29 mm
  • 449.Z3A Assortment maintenance cable lugs
  • 440.30 OGV® box spanner, 30 mm
  • 495A.22 EL Rabitz pliers, 22 cm
  • 440.32 OGV® Combination spanner, 32 mm
  • 501A Adjustable grip pliers with long jaws
  • 501AMP Grip pliers, 1 working position
  • 582.7 Automatic grip pliers, long jaws, 7″
  • 603F Alloy metal saw
  • 64C.J2 Set of 2 ratchet spanners 64C
  • 668A.8 10 Bimetal hand saw blades, 8 teeth/cm
  • 701B Multifunction tester
  • 74A.JL14 Set of 14 socket wrenches
  • 777B.230 F Neon inspection lamp, 230 V 11 W
  • 779.SILR Slim work lamp, cordless
  • 804 Feeler gauge
  • 805.M Caliper, 1/50 mm, 200 mm
  • 806. C25 Micrometer, 1/100 mm, 0-25 mm
  • 811B Depth gauge, 1/50 mm,160 mm
  • 82H.JU10 Set of 10 hexagonal pin spanners in holder
  • 830A.10 Tool holder with ratchet, d8->10 5 mm
  • 830A.10L Tool holder with ratchet, d8->300 mm
  • 83SH.JP9A Holder set with 9 pin spanners with ball heads, metric
  • 841 Wire cutter with short cutting edges
  • 844.R Replaceable retractable blade
  • 84E.2 X75 Micro hexagonal pin spanner, 2x75 mm
  • 827B Magnetic finder
  • 883B Tin snips, 26 cm
  • 887A Tin nibbler, 26 cm
  • 834B.RTI Telescopic mirror with led, 55 mm
  • 89.JP8A Holder set with 8 pin spanners, metric
  • 893B.213 Steel tape measure, 2 m/13 mm ABS
  • 980C All-purpose cutter, offset cutting edge
  • 840.F Pocket knife with safety catch
  • 985761 Cutting and stripping pliers
  • 996.5 Cable cutter for steel wires, diameter 5 mm
  • AEF.J1 Case with 5 Microtech® Protwist® screwdrivers
  • AFU.1 Protwist® screwdriver with screw holder for slotted screws, 7x130
  • ACL.2A Ratchet blade holder handle, Protwist® screwdriver
  • AP8x125 Protwist® screwdriver square drive, 8x125
  • AS.12 LTP180T2A 12 files, t2-180 mm
  • AMZ.E Reversible blade for screw insert holder, 1/4'
  • AT3.5X100TVE Protwist® screwdriver, 1000 V, for slotted screws, Slim, 3.5x100
  • AT3. 5X75 Protwist® screwdriver, for slotted screws, 3.5x75
  • AT4X100 Protwist® screwdriver, for slotted screws, 4X100
  • AT4X100TVE Protwist® screwdriver, 1000 V, for slotted screws, Slim, 4x100
  • AT4X35 Protwist® screwdriver, for slotted screws, short, 4x35
  • AT5. 5X100 Protwist® screwdriver, for slotted screws, 5.5x100
  • AT6.5X150TVE Protwist® screwdriver, 1000 V, for slotted screws, Slim, 6.5x150
  • AT6. 5X35 Protwist® screwdriver, for slotted screws, short, 6.5x35
  • ATD0X75 Protwist® screwdriver, PZ, 0x75
  • ATD1X100 Protwist® screwdriver, PZ, 1x100
  • ATD2X125 Protwist® screwdriver, PZ, 2x125
  • ATF6. 5X150 Protwist® screwdriver, for slotted screws, 6.5x150
  • ATF8X200 Protwist® screwdriver, for slotted screws, 8x200
  • ATP0X75 Protwist® Phillips® screwdriver, 0x75
  • ATP1X100 Protwist® Phillips® screwdriver, 1X100
  • ATP1x100TVE Protwist® screwdriver, 1000 V, Phillips®, Slim 1x100
  • ATP1X35 Protwist® Phillips® screwdriver, short, 1x35
  • DELA. 1051 . 300 Stainless steel tape measure, double ended
  • ATP2X125 Protwist® Phillips® screwdriver, 2X125
  • ATP2x125TVE Protwist® screwdriver, 1000 V, Phillips®, Slim 2x125
  • ATP2X35 Protwist® Phillips® screwdriver, 2X35
  • ATW4X100CK Protwist® Shock screwdriver, for slotted screws, 4x100
  • ATWDH3X150 Protwist® screwdriver, PZ, 3x150
  • ATWH10X175 Protwist® slotted screwdriver, 10x175
  • ATWH6. 5X150CK Protwist® Shock® screwdriver, for slotted screws, 6.5x15
  • ATWH8X175CK Protwist® Shock screwdriver, for slotted screws, 8x175
  • ATWPH1X100CK Protwist® Shock screwdriver, ph1x100
  • ATWPH2X125CK Protwist® Shock screwdriver, ph2x125
  • ATWPH3X150 Protwist® screwdriver, PH, 3x150
  • AV. HT1C Protwist® screwdriver, voltage tester
  • K.432 E Socket spanner assortment 3/4″, 12-edge, metric
  • NS.265M Assortment with 21 impact tools 1/2″
  • NS.500 B Assortment of hexagonal impact sockets 1/2″
  • R.40U Set of 11 hexagonal sockets
  • R2NANO Assortment of sockets 1/4″, hexagonal
  • S.161-5P12 Assortment of 1/2″ sockets, 12-edge + S.161B
  • S.306 A200 torque spanner 200 Nm with ratchet
  • S.40U Set of 7 sockets 1/2″, 3/8 to 21/32
  • S.41U Set of 6 sockets 1/2″, 11/16 to 1″
  • STG 5 files with wooden handle
  • SXL.180 Telescopic joint handle, 1/2″
  • U.302 Puller with 3 puller arms - capacity 80 mm
  • U.306A140 Puller with 3 puller arms-7-140 mm
  • U.306G2 Replacement puller arm for U.306
  • U.306M Slide hammer - weight 1.6 kg
  • Y.RIV1 Assortment of aluminium blind rivets
  • 84E.0.9 X35 Microtech® Protwist® screwdriver, hexagonal
  • 84E.1.3X35 Microtech® Protwist® screwdriver, hexagonal
  • 84E.1.5X35 Microtech® Protwist® screwdriver, hexagonal
  • 84E.2.5X75 Microtech® Protwist® screwdriver, hexagonal

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart