Crane balance HFD 10T-3M, Weighing range 12000 kg, Readout 5000 g

Article no.: HFD 10T-3M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number HFD 10T-3M
EAN / GTIN 4045761214118
Manufacturer number HFD 10T-3M
L-Number L40250 2200

Description

Description:

  • Thanks to EC type approval, it is also suitable for use in verified applications
  • With the TÜV certification mark, the scales meet the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
  • Because of its stable construction and robust design, it is ideal for continuous use in industrial environment
  • Hold function: When the weighing value remains unchanged the weight indicated on the display is automatically “frozen” until the Hold key is pressed
  • Tare: Resets the display to „0“ when there is a load on the scale. Now removed or added loads are directly displayed

Feature:

  • Superior display size: digit height 30 mm, bright backlight for easy reading of weighing results, even in poor lighting conditions
  • Rechargeable battery pack internal, operating time up to 70 h

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart