Hanging balance HCN 50K100IP, Weighing range 50 kg, Readout 100 g

Article no.: HCN 50K100IP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number HCN 50K100IP
EAN / GTIN 4045761085367
Manufacturer number HCN 50K100IP
L-Number L40250 986

Description

Description:

  • With the TÜV certification mark, the scale meets the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
  • Housing Stainless steel, IP65-protected against dust and water splashes
  • Ideal for rapid control in goods-in and goods-out
  • Also essential in the private sector to determine the weight of fish, game, fruits, bicycle parts, suitcases etc
  • Hold function: For easy reading of the weighing result, the display can be „frozen“ in different ways. Either automatically when the weighing value remains unchanged or manually by pressing the Hold key
  • Peak load display (peak hold), Measurement frequency 5 Hz
  • Snap link (stainless steel) with safety catch, as standard
  • Hook (stainless steel) as standard

Feature:

  • LCD display, digit height 12 mm
  • Hole diameter of load support 14 mm
  • Second display on the rear of the balance
  • Ready for use: Batteries included, 2×1.5 V AA, operating time up to 200 h

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart