Value pack abrasive fleece roll, Fleece structure: 220/5

Article no.: GG5115 220/5
Copy
New product
Set price 5 Piece (3.05 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock

Select article variation and quantity

Fleece structure Unit price incl. VAT

Availability

  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Iron, sulphur and chlorine constituents < 0.1 %
Roller width 115 mm
Roll length 10 m
Type of product Roll of abrasive fleece

Identification & Classification

Article number GG5115 220/5
Copy
EAN / GTIN 4067263136101
Copy
Manufacturer number GG5115 220/5
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
suitable for / [m/min]
 
Steel < 900 N/mm²
suitable for / [m/min]
 
Steel < 1400 N/mm²
suitable for / [m/min]
 
Steel < 55 HRC
suitable for / [m/min]
 
Steel < 60 HRC
suitable for / [m/min]
 
Steel < 67 HRC
suitable for / [m/min]
 
INOX
suitable for / [m/min]
 
Ti
suitable for / [m/min]
 
GG(G)
suitable for / [m/min]
 
CuZn
suitable for / [m/min]
 
Plastic, GRP
suitable for / [m/min]
 
Wood
suitable for / [m/min]
 
Stone
suitable for / [m/min]
 
Paint
suitable for / [m/min]
 
Uni
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. Contains no materials that could cause corrosion, for wet and dry use (similar to 556110; 556115).
similar to 556115.

Advantage:

  • Adapts to the component shape.
  • The open structure prevents clogging and reduces heat development.
  • Even and reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

Can be used by hand, on hand block No. 556020 or on an orbital sander.

Content:

5 rolls / bulk pack.

Note:

Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 bulk pack.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart