Women's Hi-Vis Softshell Jacket Yellow, yellowL

Article no.: G09450 L
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PW381
Gender Ladies
Colour yellow
Unisex size L
Standard/regulation EN ISO 20471
Type of product High visibility jacket

Identification numbers & Classifications

Article number G09450 L

Description

Version:

Designed and tested by women, this stylish women's version of T402 will ensure you stand out from the crowd. The high quality 3-layer breathable, water resistant and windproof fabric along with multiple practical features ensure this is a must-have solution for a range of working professionals. HiVisTex Pro tape offers outstanding freedom of movement while holding a feminine fit.

Feature:

  • Durable, breathable, windproof and water resistant fabric
  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • Heat applied segmented reflective tape for added visibility
  • Side zip pockets
  • Concealed mobile phone pocket
  • Women's fit
  • Quick dry elastic bound cuff
  • Drawcord adjustable hem
  • Contrast colouring for added style
  • Complies with EN ISO 20471 standard
  • Complies with RIS 3279-TOM for rail industry (orange only)
  • CE certified
  • 40+ UPF rated fabric to block 98% of UV rays
  • Detachable ID pocket
  • Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
  • 4 pockets for ample storage
  • Certified to EN ISO 20471 after 50x washes
  • Radio loops for easy clipping of a radio
  • 3 layer
  • UKCA marked

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart