BIRKDALE TROUSERS ORANGE 3XL

Article no.: G09151 3XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Clothing size UK Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Standard: EN ISO 20471
  • Standard/regulation: EN343 Class 3 resistance to water penetration Class 3 breathability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Colour Saturn Yellow
Size UK 3XL
Standard EN ISO 20471
Standard/regulation EN343 Class 3 resistance to water penetration Class 3 breathability
EN 20471 (high visibility) Class 2
Type of product High visibility trousers

Identification numbers & Classifications

Article number G09151 3XL

Description

Version:

  • Hi visibility breathable overtrousers
  • 100% polyester with breathable PU coating
  • Elasticated waist
  • 30cm gusset at ankles with hook and loop closure
  • 2 x side pockets access
  • Fully taped seams
  • Retro-reflective tape
  • EN ISO 20471 Class 2 high visibility
  • EN343 Class 3 resistance to water penetration Class 3 breathability
  • RIS-3279-TOM Issue 1 - Railway use certified

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart