STANDARD FLEECE JACKET NAVY BLUE, navy blue, Unisex size: XL

Article no.: G09088 XL
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 280

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 100% polyester
Material weight / fabric density 280 g/m2
Colour navy blue
Type of product Soft shell jacket

Identification numbers & Classifications

Article number G09088 XL

Description

Version:

  • 280gsm polyester
  • Chunky zip front fastening
  • Drawcord waist
  • Two zipped side pockets

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart