{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 280 g/m2 | |
Colour | navy blue | |
Unisex size | M | |
Type of product | Soft shell jacket |
Article number | G09088 M |