Bench scale FXN 30K-3N, Weighing range 30 kg, Readout 5 g

Article no.: FXN 30K-3N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FXN 30K-3N
EAN / GTIN 4045761183933
Manufacturer number FXN 30K-3N

Description

Description:

  • Suitable for the ever-increasing hygienic requirements in the food industry
  • Your support in a HACCP-compliant quality system
  • Ideal for the robust industrial applications
  • Dust and splash water protection IP68. Therefore very robust and durable. Ideal for rough environmental conditions. Even immersion of the scale in water possible
  • Stainless steel design of the housing and weighing plate. Its smooth surfaces make it simple to clean
  • Very fast display: steady weight values within 2 s
  • High mobility: thanks to battery operation, compact, lightweight construction, it is suitable for the use in several locations
  • Recessed grips on the underside of the scale for easy transportation

Feature:

  • Large backlit LCD display, Digit height 25 mm
  • Dimensions weighing surface, stainless steel, W×D 236×199 mm
  • Overall dimensions W×D×H 240×280×120 mm
  • Ready for use: Batteries included, 4×1.5 V Size D, Operating time without backlight 250 h, AUTO-OFF function to preserve the battery
  • Net weight approx. 3,2 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart