Bench scale FCF 3K-4, Weighing range 3000 g, Readout 0,1 g

Article no.: FCF 3K-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FCF 3K-4
EAN / GTIN 4045761184275
Manufacturer number FCF 3K-4
L-Number L40250 1515

Description

Description:

  • Simple and convenient 5-key operation
  • Very fast display: steady weight values within 3 s

Feature:

  • Large backlit LCD display, digit height 25 mm
  • Dimensions weighing surface, stainless steel, W×D 253×228 mm
  • Overall dimensions W×D×H 270×345×106 mm
  • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 20 h, AUTO-OFF function to preserve the battery
  • Net weight 2,8 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart