EOB 300K100L, Weighing range 300 kg, Readout 100 g

Article no.: EOB 300K100L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number EOB 300K100L
EAN / GTIN 4045761192102
Manufacturer number EOB 300K100L

Description

Description:

  • Weighing plate stainless steel, painted steel base
  • Simple and convenient 4-key operation
  • Wall mount for display device, standard
  • Hold function: When the weighing conditions are unstable, a stable weight is calculated determining an average value
  • Protective working cover included with delivery
  • Universal external mains adapter included with delivery

Feature:

  • Large LCD display, digit height 25 mm
  • Weighing plate dimensions, stainless steel W×D×H 550×550×58 mm
  • Dimensions of display device W×D×H 235×114×51 mm
  • Cable length of display device approx. 2,7 m
  • Optional battery operation, 4×1.5 V AA not included in scope of delivery, operating time up to 60 h
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart