Bench scale ECE 20K-2N, Weighing range 20000 g, Readout 10 g

Article no.: ECE 20K-2N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number ECE 20K-2N
EAN / GTIN 4045761182523
Manufacturer number ECE 20K-2N
L-Number L40250 2419

Description

Description:

  • High mobility: Battery operation, compact, lightweight construction, recessed grips on the underside and low weight make this balance ideal for use in several locations
  • Particularly large weighing plate
  • Very fast display: steady weight values within 2 s
  • Simple and convenient 2-key operation

Feature:

  • Large LCD display, digit height 21 mm
  • Dimensions weighing surface, plastic, W×D 320×260 mm
  • Weighing plate material plastic
  • Overall dimensions W×D×H 320×300×60 mm
  • Optional battery operation, 6×1.5 V AA, standard, operating time up to 100 h, AUTO-OFF function to preserve the battery
  • Net weight approx. 2,2 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart