PrecisionBits, shape E 6.3 (1/4”), set in practical BitBox

Article no.: E6.790 BB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number E6.790 BB
EAN / GTIN 7610733294275
Manufacturer number PB E6.790 BB
L-Number L60060 3228

Description

Description:

PrecisionBit, shape E 6.3 (1/4″), Set in Practical BitBox
for slotted, Phillips, Pozidriv, Torx® and socket screws
30 PrecisionBits in 3 BitBlocks
profile range for all applications in industry and the trades, the durable system can be easily upgraded
precise, true-to-size tips, optimal fit in the screw heads
color-coded by screw type so that you have the right bit, quickly at hand
durability and hardness are optimally balanced thus ensuring an extremely long service life
durable, special tool steel with black finishing or a plasma coating for corrosion protection
robust storage box, provides space for up to five BitBlocks each with 10 PrecisionBits and a bit holder
bits can be simply removed, simply press in on the sides and it will pop out again
#tide ocean material: #tide ocean material: 100% upcycling plastic fr coastal areas, for responsible plastic consumption
transparent lid so that you can quickly determine the contents and completeness

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart