Platform scale DS 3K0.01S, Weighing range 3 kg, Readout 0,01 g

Article no.: DS 3K0.01S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number DS 3K0.01S
EAN / GTIN 4045761357082
Manufacturer number DS 3K0.01S
L-Number L40250 428

Description

Description:

  • High-capacity precision balance, ideal for high volume or heavy samples to be weighed with a high degree of accuracy
  • User guidance step by step on display by Yes/No dialogue
  • Numerical subtraction of tare weight for known container weight. Useful for checking fill-levels
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the average piece weight value
  • Freely programmable weighing unit, e.g. display direct in special units such as length of wire g/m, surface weight g/m², or else
  • KERN Universal Port (KUP): permits the connection of an external KUP interface adapter, such as, for example, RS 232, USB, Bluetooth or Ethernet, for the exchange of data and control commands, without any installation outlay
  • KERN Communication Protocol (KCP): The KCP permits searching and remote control of the balance using external control devices or computers
  • Standardised, simplified concept of operation
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 21 mm
  • Weighing plate dimensions, stainless steel, W×D×H 228×228×95 mm
  • Dimensions of display device W×D×H 225×115×60 mm
  • Cable length of display device approx. 2 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart