Counting scale CDS 4K0.02, Weighing range 4000 g, Readout 0,02 g

Article no.: CDS 4K0.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CDS 4K0.02
EAN / GTIN 4045761356962
Manufacturer number CDS 4K0.02
L-Number L40250 2571

Description

Description:

  • Self-explanatory, graphic control panel, the workings steps can be understood immediately, even without operating instructions - no learning time = reduces costs - ideal for untrained users - visualised process avoids operating errors
  • The 4 steps are carried out from left to right: Place the empty container onto the weighing plate and tare by pressing the TARE key, Place the reference quantity for the goods to be counted into the container (5, 10 or 20 pieces), [[3]] Confirm the selected reference quantity by pressing the key (5, 10 or 20), [[4]] Pour in the goods to be counted. The number of pieces will immediately be shown in the display
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the average piece weight value
  • KERN Universal Port (KUP): permits the connection of an external KUP interface adapter, such as, for example, RS 232, USB, Bluetooth or Ethernet, for the exchange of data and control commands, without any installation outlay
  • KERN Communication Protocol (KCP): The KCP permits searching and remote control of the balance using external control devices or computers
  • Standardised, simplified concept of operation
  • Protective working cover over the display device included with the delivery

Feature:

  • Backlit LCD display, digit height 21 mm
  • Weighing plate dimensions, stainless steel, W×D×H 228×228×95 mm
  • Dimensions of display device W×D×H 225×115×60 mm
  • Cable length of display device approx. 2 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart