Plastic toolbox self-closing model 16″

Article no.: BP.C16NPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number BP.C16NPB
EAN / GTIN 3662424057236
Manufacturer number BP.C16NPB
L-Number L60130 10516

Description

Description:

  • Opening with one hand and self-closing.
  • 2 storage compartments in the lid.
  • Resistant metal latches.
  • Lockable (padlock not included).
  • Retractable handle.
  • Delivered with a removable carrying insert.
  • The toolboxes are stackable.
  • Payload: 17 kg.

Feature:

  • D[mm]: 222
  • H[mm]: 164
  • L[mm]: 391
  • [kg]: 1.2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart