LUKAS T41 cutting disc for stainless steel 125x1.6 mm straight for angle grinder A46X-BF

Article no.: AT003348V9802
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number AT003348V9802
EAN / GTIN 4018177048653
Manufacturer number AT003348V9802

Description

Description:

This cutting disc for machining stainless steel does not cause rust on the workpiece. The iron, chlorine and sulphur-free tool is perfect for cutting a wide range of stainless steel and steel materials, and can even be used in power plant construction. This cutting disc delivers precise cuts at a high cutting speed combined with a low cutting temperature, and offers maximum tool life thanks to its innovative bonding technology. Thanks to its 22.23 mm bore it can be used with any commercially available angle grinder. It is energy-optimised so that it can also be used on the most powerful angle grinders. Strong glass-fibre fabric and regular testing ensure high level of safety and lateral stability. This cutting disc is available in flat version or with a depressed centre. When in use, the cutting disc generates low odour and dust levels, and allows for ergonomic working and maximum operating times with minimum effort. Thanks to the premium quality raw materials, it offers maximum storage times with top quality stability. This cutting disc is manufactured in an environmentally friendly manner using state-of-the-art production processes and optimised formulations.

Feature:

Tool shape: straight
Hands-free use: yes
Hardness: X
Grain size: 46
n max.: 12200 (1/min)
Product packaging: Box
Abrasive: Aluminium oxide
Safety standard: EN 12413
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool width/length/height: 1.6 mm
Tool diameter: 125 mm

Advantage:

The aluminium oxide used for this cutting disc boasts an impressive tool life with structural steel and allows you to work in a cost-effective manner.
Thanks to the high lateral load stability of this tool, using it on hand-held angle grinders or other power tools does not present any problems and is – above all – safe.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: suitable
Aluminium, magnesium and copper alloys: suitable
Titan and nickel alloys: suitable

Material:

Stainless steel
Steel
Titanium

Suitable for:

Cutting: best suitable
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Tool with high lateral load stability for your safety during handheld use
Good value for money thanks to regular aluminium oxide
No abrasive material wastage due to the straight shape: grind up to the centre of the tool
Hard tool for a longer tool life and fewer tool changes
Can be used with any commercially available angle grinder thanks to 22.23 mm bore
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart