LUKAS SLTR Control universal lamellar flap disc Ø 115 mm zirconia alumina grain 40 dished

Article no.: A27461150401406
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number A27461150401406
EAN / GTIN 4027497579358
Manufacturer number A27461150401406
L-Number L50420 116

Description

Description:

This efficient flap disc is a good alternative to the grinding disc and offers full control when working thanks to the viewing window in the tool. Protect sensitive surfaces against damage during the grinding process and continuously check how your work is progressing. This flap disc is ideally suited for deburring, fettling, deburring, smoothing and machining weld seams, and offers an excellent price/performance ratio thanks to its rectangular flaps. Thanks to its multi-layer abrasive coating, this lamellar flap disc stays just as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality. Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel. Thanks to its 22.23 mm bore, this flap disc can be used with any commercially available angle grinder. Thanks to its flexibility, the lightweight, stable and elastic glass fabric carrier produces exceptional surface results. The high resistance to shredding and minimal vibration during operation, not to mention its easy handling, perfectly round off the characteristics of the lamellar flap disc. A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. Regular testing ensures a high degree of reliability. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times.

Feature:

Tool shape: dished
Grain size: 40
n max.: 13300 (1/min)
Product packaging: Box
Lamellar flap disc type: SLTR Control
Abrasive: ZK (zirconia alumina)
Safety standard: EN 13743
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool diameter: 115 mm

Advantage:

The flexible, lightweight, stable and elastic glass fabric carrier of the tool allows for exceptional surface results. The high resistance to shredding and minimal vibration during operation, not to mention its easy handling, perfectly round off this tool.
Thanks to the multi-layer coating, this tool is always as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality.
A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times.
Due to the self-sharpening effect of the zirconium oxide, combined with a high hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially on hard and tough materials such as stainless steel.
Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titan and nickel alloys: suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: suitable

Material:

Stainless steel
Steel
Cast iron

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Paint removal: suitable
Precision machining: best suitable
Rough grinding: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -

Note:

Lightweight carrier material for low tool weight
Maximum tool life thanks to multi-layer abrasive coating
Self-sharpening effect: high removal rate especially on stainless steel
High safety: unbreakable glass-fibre
Fresh abrasive coating every time: wear exposes the flaps underneath
With rectangular flaps for a very good value for money
Secure working even at high operating speeds and temperature thanks to special resin bond
Extremely hard and sharp for an impressively long tool life
Elastic carrier material: low vibration when working
Environmentally friendly production using state-of-the-art resin curing technology

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart