Description:
Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
Feature:
Overall length: 40 mm
Engraving tool: Precise halving
Shank length: 20 mm
Tool holder: Shank
Tool holder dimension: 4 mm
Tool width/length/height: 20 mm
Tool diameter: 2 mm
Advantage:
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
Application:
Aluminium, magnesium and copper alloys: best suitable
Plastic/Wood/Rubber: suitable
Plastic/Wood/Rubber: best suitable
Material:
Steel
Aluminum
Stainless steel
Suitable for:
Precision machining: best suitable
Deburring: -
Fine grinding: -
Milling: best suitable
Engraving: best suitable
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Cleaning: -
Conditioning: -
Rough grinding: -
Note:
perfect dimensional stability: Fits perfectly in the power tool
No dangerous shank breakage thanks to high-quality steel shank