1/4″ Low Torque Micro-Tech® Screwdriver set, range 0.4-2Nm

Article no.: A.300MTJ1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 0.2 cNm
Type of product Torque screwdriver

Identification numbers & Classifications

Article number A.300MTJ1
EAN / GTIN 3148510012544
Manufacturer number A.300MTJ1
L-Number L60130 3063

Description

Description:

  • Lightweight and compact torque wrench, especially for low torques
  • Torque tightening direction right
  • Inside hexagon output for use with bits series 0, (output 1/4″ with adapter ECR.0 as option)

Feature:

  • Power [cN.m]: 4 - 20
  • Attachments: Slotted screws: 1.8 - 2.5, PH 0.9 - 1.3 - 1.5 - 2 mm, PZ 0 - 1 - 2 mm
  • Screwdriver: A.300MT
  • [g]: 300

Supplied with:

  • Bits ED.0 series: PZ0 - PZ1 - PZ2
  • Bits EH.0 series: 0.9 - 1.3 - 1.5 - 2 mm
  • Bits ES.0 series: 1.8 - 2.5 mm
  • Torque spanner: A.300MT
  • Adjustable pin spanner 4 mm
  • Supplied in a box with a calibration certificate

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart