Description:
Application:Screw connections on commercial vehicles and passenger cars with XZN profile
e.g. on chassis, brake system (brake carriers), engines, shock absorbers and camshaft sprocketChassis and for installation and removal of the wheel bearing/hub unit e.g.
VW Touran, model year 2004 →,
AUDI A3, model year 2004 , Golf 5 and identical
ŠKODA- Choice of Inside square drive 12.5 = 1/2″ or
Outside hexagon 24 mm - Long design
- With borehole for locking pin or safety spring and grove for O-ring
- Surface: phosphatized, oiled
- Made in Germany
- Drive: Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm
- Output: Internal serration profile XZN
- Wrench size: ∙ M18
- Dimensions / length: 75 mm
- Length l1: 41.1 mm
- Net weight: 0.15 kg
- For impact operation