Impact screwdriver socket set ∙ 3/4 inch (20 mm) square, hollow, 1/2 inch (12.5 mm) square, hollow, 24 mm outside hexagon ∙ Internal serration profile XZN ∙ 11-pieces ∙ M14 ∙ M16 ∙ M18

Article no.: 990S/11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 990S/11
EAN / GTIN 4000896162406
Manufacturer number 990S/11
L-Number L60140 3646

Description

Description:

Application:
Screw connections on commercial vehicles and passenger cars with XZN profile
e.g. on chassis, brake system (brake carriers), engines, shock absorbers and camshaft sprocket
  • Inside square 20 = 34″ drive allows transmission of high separation forces
  • Installation and removal of the wheel bearing / hub unit
  • For e.g. AUDI A3 model year 2004→, VW Touran model year 2004 →, Golf 5 model year 2003→, ŠKODA Octavia model year 2008→, SEAT León model year 2005 →
  • 990S-14: VW Passat 3C rear brake carrier screw connection and front shock absorber screw connection,
    VW T4 lower supporting joint.
    Holding up the shock absorber in VW Golf 5, 6, Polo 9N, 9N2, AUDI A3 type 8P, TT and SEAT León
  • 990S-16: brake system, camshaft drive wheel and rear brake callipers
    e.g. VW Touareg and Phaeton
  • 990S-18 Installation and removal of the wheel bearing / hub unit
    e.g. VW Touran, model year 2004 →, AUDI A3, model year 2004  →, Golf 5 and identical ŠKODA
  • 990S-14LG: rear brake carrier screw connection and front shock absorber connection VW Passat 3C
    Flywheel MB 541-542-904
  • Holding up the shock absorber in VW Golf 5, 6, Polo 9N, 9N2, AUDI A3 type 8P, TT, SEAT León
  • 990S-16LG: brake system, camshaft drive wheel and rear brake callipers
    e.g. VW T5 model year 2004 → 2.5 TDI engine code: AXD, BNZ, Touareg model year 2003 → engine code: BAC, BPE and Phaeton,
    Atego flywheel
  • 990S-18LG: chassis and for installation and removal of the wheel bearing/hub unit e.g. VW Touran, model year 2004 →, AUDI A3, model year 2004 , Golf 5 and identical ŠKODA
  • Choice of Inside square drive 12.5 = 1/2″ or
    Outside hexagon 24 mm
  • With borehole for locking pin or safety spring and grove for O-ring
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Surface: phosphatized, oiled
  • Motor Code diesel:
    AXD ∙ BNZ ∙ BAC ∙ BPE
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch), Square, hollow 12.5 mm (1/2 inch), Outside hexagon 24 mm
  • Output: Internal serration profile XZN
  • Wrench size: ∙ M14 ∙ M16 ∙ M18
  • Net weight: 1.3 kg
  • For impact operation
  • Number of tools: 11

Supplied with:

Impact screwdriver socket 990S-14 ∙ 990S-16 ∙ 990S-18 ∙ 990S-14LG ∙ 990S-16LG ∙ 990S-18LG
O-ring 1000S-G1736 ∙ 1000S-H1736
Impact adapter 1003S-1

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart