Storage shelf rack 1 basic rack, 2 extension racks, Depth 500 mm, Height /storage shelf width: 2000/1000mm

Article no.: 990532 2000/1000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height /storage shelf width (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Shelf thickness: 25
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Shelf thickness 25 mm
Height adjustment interval 25 mm
Type of installation Plug-in racking
Material galvanized
Assembled size 3072×536 mm
Number of shelves 15
Type of product Storage shelf

Identification numbers & Classifications

Article number 990532 2000/1000
Manufacturer number 990532 2000/1000

Description

Version:

T-profile frames and storage shelves galvanised. Available with a maximum shelf load capacity of 150 kg per shelf. Storage shelf levels adjustable at 25 mm intervals. Quick assembly thanks to the simple plug-in design.
Bay load: 1300 kg at height of 2000 mm.

Application:

Ideal for industry, craft, trade, administration, archives etc. with optimum use of space.

Note:

  • Clamping feet are supplied.
  • Floor and wall fastenings not supplied.
  • Access from one side only, due to use of diagonal braces.
  • The free unsupported length (K) must not be more than 600 mm.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart