Tool set in case 13302/69 L.525mm W.275mm H.455mm 69pcs

Article no.: 98830184
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 98830184
EAN / GTIN 4018754335237
Manufacturer number 98830184
L-Number L60010 7424

Description

Description:

Contents, 69-part:
  • 1 Tool case No. 13302: Trolley function; Combination lock; Removable inserts
  • 1 socket key strip fitted, 1/4″ No. 12916/10-40: 5; 8; 6; 7 ; 5.5; 9 ;10; 12; 13; 14 mm
  • 1 Bit ratchet No. 4008
    • 1 Bit connector No. 3115/1
      • 3 Slotted screwdriver No. 4620: 0.6 x 3.5 x 75; 1.2 x 5.5 x 125; 1.0 x 6.5 x 150 mm
      • 2 Phillips screwdriver No. 4632: PH1; PH2
      • 1 Combination pliers No. 6501: 180 mm
      • 1 Water pump pliers No. 6551: 240 mm
      • 1 Force side cutter No. 6602
        • 1 Universal knife No. 12965N
          • 1 Flat chisel, flat oval No. 102/150: 150 mm
          • 1 plastic hammer No. 10935: 35 mm
          • 1 grains, octagonal No. 105/120: 120 x 10 mm
          • 1 punch, octagonal No. 104/120: 120 x 2 mm
          • 1 cotter pin driver, octagonal No. 108/150: 150 x 4 mm
          • 1 Locksmith hammer No. 10961: 500 g.
          • 1 Voltage tester No. 10554
            • 1 set of double open-ended spanner No. 10/9N: 6 x 7; 8 x 15; 10 x 11; 12 x 13; 14 x 9; 16 x 17; 18 x 19; 20 x 22; 21 x 24 mm
            • 1 set of angle screwdrivers No. 10765/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
            • 1 wooden link scale No. 013111: 2 m.

Feature:

  • Number of tools: 69
  • Length inside: 200 mm
  • Height mm (inside): 370 mm
  • Width inside: 485 mm
  • Height mm (h): 455 mm
  • Length [mm): 525 mm
  • Weight kg: 12.000 kg
  • Width mm (b): 275 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart