Tool set in case 13301/88 L.500mm W.210mm H.390mm 88pcs

Article no.: 98830183
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 98830183
EAN / GTIN 4018754335213
Manufacturer number 98830183
L-Number L60010 7388

Description

Description:

Contents, 88-part:
  • 1 Tool case No. 13301: Two lockable tilt locks; removable inserts
  • 1 socket-head, fitted 1/2″ No. 12918/10-50: 10, 19, 14, 17, 13, 22, 24, 27, 30, 32 mm
  • 1 QuickRelease extension 1/2″ No. 509QR/5: 130 mm
  • 1 QuickRelease fine toothed ratchet No. 512QR N80: 1/2″
  • 3 VDE slotted screwdriver No. 4660 VDE: 0.6 x 3.5 x 100; 1.0 x 6.5 x 150; 1.2 x 5.5 x 125 mm
  • 3 VDE Phillips screwdriver No. 4665 VDE: PH1; PH2; PH3
  • 1 VDE combination pliers No. 6501 VDE: 180 mm
  • 1 VDE snipe nose pliers No. 6529 VDE: 200 mm
  • 1 Water pump pliers No. 6551: 240 mm
  • 1 VDE side cutter No. 6602 VDE: 160 mm
  • 2 punch, octagonal No. 104/120: 120 x 2 mm
  • 1 flat chisels, flat oval No. 102/150: 150 mm
  • 1 cotter pin driver, octagonal No. 108/150: 150 x 4 mm
  • 1 grains, octagonal No. 105/120: 120 x 10 mm
  • 1 Universal knife No. 12965N
    • 1 plastic hammer No. 10955: 35 mm
    • 1 Voltage tester No. 10554
      • 1 Locksmith hammer No. 10961: 500 g.
      • 1 adjustable open-ended spanner No. 4025
        • 3 ring open-ended spanner No. 13: 21; 22; 24 mm
        • 1 ratchet bit set No. 40/29/4 SCI: 33-piece
        • 1 set of open-ended wrenches No. 13/10KT: 8; 9; 10; 11; 12; 13; 14; 15; 17; 19 mm
        • 1 set of angle screwdrivers No. 10765/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
        • 1 wooden link scale No. 013111: 2 m.
  • Feature:

    • Number of tools: 88
    • Length inside: 169 mm
    • Height mm (inside): 315 mm
    • Width inside: 460 mm
    • Height mm (h): 390 mm
    • Length [mm): 500 mm
    • Weight kg: 12.500 kg
    • Width mm (b): 210 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart