Range of tools in a service trolley No.612/83 ST Drawers 83pcs

Article no.: 98830176
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 98830176
EAN / GTIN 4018754335275
Manufacturer number 98830176
L-Number L60010 8170

Description

Description:

Contents, 83-part:
  • 1 wooden link scale No. 13111: 2 m.
  • 1 set of angle screwdrivers for hexagon socket head screws No. 10765/9, 9-piece: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
  • 1 bit ratchet No. 4008-1: 1/4″
  • 1 Water pump pliers No. 6551: 240 mm
  • 1 side cutter no. 6600: 160 mm
  • 2 flat-blade screwdriver No. 4620: 1.2 x 6.5 x 150; 0.6 x 3.5 x 75 mm
  • 2 Phillips screwdriver No. 4632: PH1; PH2
  • 1 cable knife No. 12320
    • 1 magnetic lifter No. 12600: 270 g.
    • 7 double open-ended spanner no. 10: 8 x 10; 10 x 13; 13 x 14; 16 x 18; 17 x 19; 19 x 22; 21 x 24 mm
    • 1 Locksmith hammer No. 10961: 500 g.
    • 1 bit set no. 1206: 56-piece

Feature:

  • Number of tools: 83
  • Height mm (h): 909 mm
  • Length [mm): 410 mm
  • Weight kg: 30.000 kg
  • Width mm (b): 819 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart