Line Maintenance set in tool trolley no. 13217 13214/1 WT/LR L.381mm W.581mm H.455mm 163 pcs.

Article no.: 98814930
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 98814930
EAN / GTIN 4018754347186
Manufacturer number 98814930

Description

Description:

Top features tool trolley:
- for maintenance on aeroplanes and helicopters
- extremely sturdy and resilient tool trolley made of polypropylene for professional use
- 5 easily removable drawers with pull-out stop in 2 different heights, lockable with transparent lid
- with one top and one front, removable front lid
- 1 removable tray with 2 handles and 2 transparent drawer lids under the top lid
- Drawers can be used as a separate tool box thanks to the transparent lid
- 2 smooth-running double castors on the telescopic handle side
- Extendable telescopic handle and 2 side carrying handles
- Resistant to Skydrol, acetone, petrol and hydraulic oils
- can be locked in 3 positions with a padlock163-piece contents in TCS inlays: 96831100 TCS 13214/1 WT/LM 12 hex sockets 1/4″ No. 40: 4; 4.5 mm11 bi-hex sockets 1/4″ No. 40D: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm6 sockets 3/8″ No. 45: 15; 17; 19; 21; 22; 24 mm4 sockets 3/8″ No. 46: 15; 17; 19; 21 mm2 QuickRelease extensions 1/4″No. 408QR: L. 55; 150 mm1 QuickRelease universal joint 1/4″No. 407/1QR: L. 45 mm1 square drive adaptor No. 409M: 1/4 to 3/8″1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L. 117 mm1 fine-tooth bit ratchet 1/4″ No. 415SGB N: L. 117 mm1 bit holder 1/4″ No. 412: L. 25 mm2 QuickRelease extensions 3/8″ No. 426QR: L. 75; 240 mm1 QuickRelease universal joint 3/8″ No. 428/1QR: L. 60 mm1 square drive adaptor 3/8″ to 1/4″ No. 431: L. 28 mm1 square drive adaptor No. 432M: 3/8 to 1/2″1 QuickRelease fine-tooth ratchet 3/8″ No. 435QR N: L. 193 mm1 bit holder 5/16″ No. 443: L. 32 mm1 bit ratchet screwdriver 1/4″ No. 4008-1: L. 250 mm1 bit box No. 1208: 1 quick-release holder 1/4″ , L. 25 mm: SL4.5;6.5;8 mm , PH1;2;3 (2x) , T6;15;20 , T-SET 4;6;8;10 (2x) , INHEX 5/64;9/64;1/8;3/16;5/32;7/64;3/32;7/32″ , Adapter 1/4″ 4KT/6KT , 30-piece1 drive handle 1/4″ No. 400: L. 150 mm 96831101 TCS 13214/1 WT/LM 21 QuickRelease speeder brace 3/8″ No. 453QR: L. 408 mm1 Precision feeler gauge No. 11095/20: 0.05; 0.10; 0.15; 0.20; 0.25; 0.30; 0.35; 0.40; 0.45; 0.50; 0.55; 0.60; 0.65; 0.70; 0.75; 0.80; 0.85; 0.90; 0.95; 1.00 mm1 cable knife No. 12320: Blade l. 90 mm1 claw gripper No. 12922: L. 540 mm1 tyre tread gauge No. 12900/3: L. 150 mm1 open-ended spanner, adjustable No. 4025: SW max.24 mm1 combination spanner OPEN BOX No. 13: 30 mm L. 330 mm1 hex socket, long No. 40L: 4.5 mm11 sockets with double hexagon, long 1/4″ No. 40DL: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm5 bi-hex sockets with double hexagon 1/4″ No. 402: 6; 7; 8; 9; 10 mm 96831102 TCS 13214/1 WT/LM 31 calliper gauge No. 12900N: L. 150 mm1 telescopic mirror No. 12921M: L. 178-921 mm1 FastGRIP water pump pliers No. 6572: L. 240 mm1 Wire twisting pliers No. 6575: L. 230 mm1 Grip pliers No. 6564: L. 175 mm1 Electronic side cutters No. 6707: L. 115 mm1 combination pliers No. 6700: L. 160 mm1 telephone pliers No. 6731: L. 200 mm 96831103 TCS 13214/1 WT/LM 44 pin punches No. 109: 1.4; 2.8; 3.4; 3.9 mm1 locksmith's hammer No. 10961: 500 g1 soft-face mallet No. 10959: Ø 35 mm1 steel ruler No. 13110: L. 300 mm1 brass mandrel No. 12495: L. 200 mm1 scriber No. 12321: L. 250 mm1 magnetic pin lifter No. 12601: L. 145 mm1 roller tape measure No. 12935/3: L. 3 m1 LED torch No. 13128: 320 lm 96831104 TCS 13214/1 WT/LM 51 plastic scraper, medium blade No.10678 1 Plastic scraper, narrow blade No. 106791 Plastic scraper, angled blade No. 106801 Plastic scraper, pointed blade No. 106812 Slotted screwdriver No. 4622: 1.0 x 5.5 x 100; 1.2 x 6.5 x 125 mm3 cross-head screwdrivers No. 4632: PH1; PH2; PH31 round awl No. 10758: L. 280 mm1 hook tool No. 13001: 45° angled L. 155 mm1 set of ball-head hex key L-wrenches No. 10767/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm1 pin punch No. 13009: L. 265 mm 96831105 TCS 13214/1 WT/LM 617 combination spanner OPEN BOX No. 13: 5.5; 6; 7; 8; 9; 10; 12; 13; 14; 15; 17; 19; 20; 21; 22; 24; 27 mm5 Combination spanner OPEN BOX No. 16: 3.2; 3.5; 4; 4.5; 5 mm7 Combination ratcheting spanner No. 17: 8; 9; 10; 12; 13; 17; 19 mm

Feature:

  • Number of tools: 163 pc.
  • Width mm (b): 581 mm
  • Height mm (h): 455 mm
  • Length mm (L): 381 mm
  • Weight (g): 27500 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart