Tool compilation TCS STW3818 MAINTENANCE METR. L.430mm W.225mm H.365mm 54pcs

Article no.: 98814892
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 98814892
EAN / GTIN 4018754318667
Manufacturer number 98814892
L-Number L60010 8181

Description

Description:

Premium quality metric tools
  • Extremely robust and durable polypropylene tool case for professional use
  • The lid is lined with pimpled foam for secure attachment of the tools
  • Resistant to Skydrol, acetone, gasoline and hydraulic oils
  • Tools in 3 TCS inserts*
  • Content 54-part:
  • 1 QuickRelease crank No. 453QR 10 mm (3/8″) L.386.5 mm
  • 1 slotted screwdriver with impact cap No. 4622SK 3 1.2 x 6.5 x 125mm 2K handle
  • 1 Phillips screwdriver No. 4631 PH 2 2K handle
  • 1 Snipe nose pliers No. 6530 5 L.160 mm
  • 1 wire vortex pliers No. 6575 1 220 L.230 mm
  • 1 force side cutter No. 6602 5 140 L.140 mm
  • 1 pin driver No. 108/150 X 6
  • 1 pin driver No. 108/115 X 2
  • 1 locksmith hammer No. 10961 300 g
  • 1 Telescopic mirror No. 12921 M 1 1/4 INCH / D. 32 mm
  • 8 socket inserts 6.3 mm (1/4″) No. 40 D 12kant SW 5; 6; 7 ; 8; 9 ;10; 12; 13 mm
  • 6 socket inserts 12.5 mm (1/2″) No. 45 12kant SW 14; 20; 17; 19; 16;
  • 1 Extension No. 405/2 6.3 mm (1/4″) L.54 mm
  • 1 Extension No. 405/4 6.3 mm (1/4″) L.100 mm
  • 1 universal joint No. 407 6.3 mm (1/4″) L.37 mm
  • 1 Enlargement piece No. 409 1/4 to 3/8″ L.25mm
  • 1 reversible ratchet no. 415QR N 6.3 mm (1/4″) RSW4,5° L.117mm
  • 1 bit holder No. 412, 1/4″ 6.3 mm (1/4″) L.25mm
  • 1 Extension No. 427/3 6.3 mm (1/4″) L.76 mm
  • 1 Extension No. 427/5 6.3 mm (1/4″) L.125 mm
  • 1 universal joint No. 428 L.46 mm
  • 1 reducer No. 431 3/8 to 1/4″
  • 1 QuickRelease fine tooth ratchet No. 435QR N 10mm (3/8″) RSW4,5° L. 193mm
  • 1-bit holder No. 442 10 mm (3/8″) 1/4″ internal 6angular L.32 mm
  • 1 Band Wrench No. 12005 Band L.600 mm
  • 1-bit box No. 1204/21-1, magnetic bit holder PH+PZ+TX+SL 20pc.
  • 1-bit ratchet No. 4008-1 6.3mm (1/4″) L.127 mm
  • 11 OPEN-BOX OPEN-ended spanner no.13 SW 6; 7; 8; 9; 10; 12; 13; 14; 15; 17; 19 mm
  • 1 nylon hammer No. 10956N 32 head D.32 mm
  • 1 Wire shears No. 13148
  • 1 Drawing pin No. 12321
  • 1 Flashlight No. 13126-2
  • All advantages at a glance:
  • In the Tool Control System, the tools are housed in chemical-resistant safety foam inserts with high-precision, three-dimensional cutouts.
  • Signal area yellow. One glance is sufficient to check the completeness: ″Yellow″ means that there is no tool.
  • Feature:

    • Number of tools: 54
    • Height mm (h): 365 mm
    • Length [mm): 430 mm
    • Weight: 9500 g
    • Weight kg: 9.500 kg
    • Width mm (b): 225 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart