Janitor's cabinet Width 40G with plain sheet metal swing doors 2000-1

Article no.: 987031 2000-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
Cabinet housing internal load capacity 1,000 kg
Door opening angle 250 degrees
Hoffmann perforated panel grid interval 9×9 mm
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,000 mm
Depth 500 mm
Usable height 1,840 mm
Width in G 40
Depth in G 20
Weight 84 kg
Type of product Janitor's cabinet

Identification numbers & Classifications

Article number 987031 2000-1
EAN / GTIN 4062406338930
Manufacturer number 987031 2000-1

Description

Version:

Universal cabinet for storing cleaning materials, cleaning devices and clothing. Mountings for galvanised shelves at 25-mm intervals. Swing doors reinforced on the inside and can be locked by 2-component Haptoprene push handle using a cylinder lock. Levelling base with 4 individually adjustable feet to compensate for unevenness in the floor. Shelf load capacity 25 kg. Holes 9×9 mm on a 37 mm grid on the partition housing, for mounting Easyfix hooks and holders (in Group 95).

Supplied with:

Practical division with 3 shelves, width 20G. Additional shelf width 20G with clothes hook strip (with 4 hooks).

Supplied with:

Clothes hook strip no. 940610: 1

Colour:

Body light grey RAL 7035, doors signal blue RAL 7016 powder-coated.

Note:

The janitor's cabinets are dimensionally compatible with all GridLine cabinets of 20G in depth and can be combined with them as required. Further accessories such as shelves and drawers can be found in Group 94.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart