Standard Tool Case 26 parts with insulated tools for works on electrical installations

Article no.: 98 99 12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product tool set

    Identification numbers & Classifications

    Article number 98 99 12
    EAN / GTIN 4003773026631
    Manufacturer number 98 99 12
    L-Number L70010 174

    Description

    Description:

    • shock-resistant plastic case
    • equipped with a range of insulated KNIPEX tools for works on electrical installations
    • foam inserts with recesses for the tools
    • fixable partition wall
    • dimensions, exterior (W x H x D): 440 x 105 x 385 mm

    Feature:

    Inside compartments: 26pcs

    Standard:

    IEC 60900

    Supplied with:

    1 x 98 52 KNIPEX Cable Knife, 1 x 98 53 03 KNIPEX Stripping Knives, 1 x 98 40 KNIPEX T-Handle Drive with driving square 1/2″, 1 x 98 47 10 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (10 mm), 1 x 98 47 11 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (11 mm), 1 x 98 47 12 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (12 mm), 1 x 98 47 13 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (13 mm), 1 x 98 47 14 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (14 mm), 1 x 98 47 17 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (17 mm), 1 x 98 47 19 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (19 mm), 1 x 03 07 200 KNIPEX Combination Pliers, 1 x 98 24 00 KNIPEX Screwdriver for cross recessed screws Phillips® (PH0), 1 x 98 24 01 KNIPEX Screwdriver for cross recessed screws Phillips® (PH1), 1 x 98 24 02 KNIPEX Screwdriver for cross recessed screws Phillips® (PH2), 1 x 98 20 25 KNIPEX Screwdrivers for slotted screws (2,5 mm), 1 x 98 20 35 KNIPEX Screwdrivers for slotted screws (3,5 mm), 1 x 98 20 40 KNIPEX Screwdrivers for slotted screws (4,0 mm), 1 x 98 20 55 KNIPEX Screwdrivers for slotted screws (5,5 mm), 1 x 98 00 10 KNIPEX Open-end wrench (10 mm), 1 x 98 00 11 KNIPEX Open-end wrench (11 mm), 1 x 98 00 12 KNIPEX Open-end wrench (12 mm), 1 x 98 00 13 KNIPEX Open-end wrench (13 mm), 1 x 98 00 14 KNIPEX Open-end wrench (14 mm), 1 x 98 00 17 KNIPEX Open-end wrench (17 mm), 1 x 98 00 19 KNIPEX Open-end wrench (19 mm), 1 x 70 07 160 KNIPEX Diagonal Cutter,

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart