Visor uvex faceguard Clear

Article no.: 9790215
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Visor

Identification numbers & Classifications

Article number 9790215
EAN / GTIN 4031101814933
Manufacturer number 9790215
L-Number L01660 424

Description

Description:


  • Product category: Visor
  • Product name: uvex faceguard
  • Search colour (filter): Black
  • Level of protection: CE
  • Lens tint: Clear
  • Search colour (filter) of lens: Clear
  • Transmission: 60%
  • Other markings on lens: W EN 1731:2006 F
  • UV protection: no
  • Lens material: Stainless steel mesh

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart