Assortment tool 821/7 161 pcs.

Article no.: 97830256
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 97830256
EAN / GTIN 4018754335381
Manufacturer number 97830256

Description

Description:

- Safely integrated into the Tool Control System (TCS)Contents 161 pieces:96830264 TCS 1 821/3811 hex sockets 1/4″ No. 40: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm17 hex sockets 1/2″ No. 52: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm2 QuickRelease extensions 1/4″ No. 405QR: L. 54; 150 mm1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L. 117 mm1 bit connecting part 1/4″ No. 3116: L. 25 mm2 QuickRelease extensions 1/2″ No. 509QR: L. 130; 255 mm1 QuickRelease fine-tooth ratchet 1/2″ No. 512QR N: L. 265.5 mm1 square drive adaptor No. 410: 1/4 to 1/2″1 reducer No. 513: 1/2 to 3/8″1 bit holder 1/4″ No. 412: L. 25 mm 96830265 TCS 2 821/592 bit ratchet screwdrivers 1/4″ No. 4008: L. 95; 250 mm1 bit holder 1/4″ No. 4009: L. 176 mm1 bit box No. 1206: 1 bit holder , L. 25 mm: SL4;5;6 mm (2x) , PH1;2;3 (3x) , PZ1;2;3 (3x) , T10;15;20;25;27;30;40 (2x) , T BO10;15;20;25;27;30;40 , INHEX 3;4;5 mm , L. 75 mm: SL6 mm , PH2;3 , PZ1;2 , T20;25 , 56-parts 96830266 TCS 3 821/41 water pump pliers No. 6551: L. 240 mm1 side cutter No. 6602: L. 160 mmm1 pair of flat nose round pliers No. 6529: L. 200 mm1 pair of combination pliers No. 6700: L. 180 mm 96830267 TCS 4 821/2216 combination spanner No. 13: 6; 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm1 open-ended spanner, adjustable no. 4025: max. 34 mm5 ratchet open-ended spanner, flat no. 17F: 8; 10; 13; 17; 19 mm 96830268 TCS 5 821/271 Electronic slotted screwdriver no. 4628: 0.4 x 2.5 x 60 mm2 Slotted screwdriver no. 4620: 0.8 x 4 x 100; 1.6 x 10 x 200 mm3 cross-head screwdrivers No. 4630: PH1; PH2; PH31 cable knife No. 12320: Blade l. 90 mm 1 tape measure No. 12935/3: L. 3 m1 mini magnetic lifter No. 12600: 270 g1 folding ruler No. 13112: L. 2 m1 set of TORX® ball-head hex key L-wrenches No. 10771/8: T9; T10; T15; T20; T25; T27; T30; T401 set of ball-headed hex key L-wrenches No. 10767/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm 96830269 TCS 6 821/71 locksmith's hammer No. 10961: 500 g1 soft-face mallet No. 10959: Ø 35 mm1 flat chisel No. 102: L. 175 mm1 pin punch No. 108: 150 x 6 mm1 centre punch No. 105: 100 x 10 mm1 pin punch No. 109: Ø 3.4 mm1 drift punch No. 104: 120 x 4 mm 96830273 TCS 10 821/41 circlip pliers No. 6546: A21; L. 170 mm1 circlip pliers No. 6543: J2; L. 180 mm1 circlip pliers No. 6545: A2; L. 185 mm1 circlip pliers No. 6544: J21; 170 mm

Feature:

  • Number of tools: 161 pc.
  • Weight (g): 14500 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart