10 pieces each

Article no.: 97 99 500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 99 500
EAN / GTIN 4003773082378
Manufacturer number 97 99 500
L-Number L70010 2264

Description

Description:

  • suitable for coax cable with outer diameter of 7 mm and dielectric from 4.7 mm diameter (all standard coax cable with Ø 1.1 mm inner conductor)
  • Nitin-6™ coating ensures excellent protection against environmental influences
  • waterproof (8h /at a depth of 30m), ideal for connection to LNB and external antennae
  • Suitable for KNIPEX 97 40 20 compression tool
  • 10 Cablecon F-compression connectors in a blister pack

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart