Crimping Pliers for wire ferrules insulated with multi-component grips, VDE-tested with integrated insulated tether attachment point for a tool tether 180 mm

Article no.: 97 78 180 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 78 180 T
EAN / GTIN 4003773081531
Manufacturer number 97 78 180 T
L-Number L70010 1834

Description

Description:

  • light and slim design
  • also as VDE version
  • easy crimping due to optimised transmission ratio
  • for crimping wire ferrules according to DIN 46228 parts 1 + 4 from 0.25 to 16 mm²
  • crimping in marked half-round dies for reliable connections between the sleeve and the conductor
  • 9 particularly deep dies with conical side faces
  • Pliers with integrated, insulated tether attachment point for a tool tether

Feature:

  • Application: Wire ferrules
  • Capacity in square millimetres: 0.25 - 16.0mm²
  • Number of crimping positions: 9
  • AWG: 24 - 6
  • insulated with multi-component grips, VDE-tested with integrated insulated tether attachment point for a tool tether
  • Tethered Tools
  • polished

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart