Four-Mandrel Crimping Pliers for DT contacts 230 mm

Article no.: 97 52 67 DT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 97 52 67 DT
EAN / GTIN 4003773088820
Manufacturer number 97 52 67 DT
L-Number L70010 2311

Description

Description:

  • Crimps all turned male and female contacts of the DT, DTM and DTP series
  • Comprehensive capacity: from 0.35 mm² to 3.0 mm² (AWG 22-12)
  • Complete: with precision-ground Go/NoGo gauges to check calibration
  • Synchronous feed of the four mandrels achieves optimum crimping results with eight indentations (4/8-Indent)
  • Universal positioning aid for flexible adjustment to all contact lengths
  • repetitive, high crimping quality due to ratchet mechanism (unlockable)
  • Position settings for the crimp depth can be clearly read on the pliers
  • Ergonomic design for low-fatigue work: optimised opening width, comfortable multicomponent grips, low manual force required due to lever transmission
  • Go/NoGo gauges allow quick quality control at any time: Go gauge must fit, NoGo gauge must not fit

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart