Four-Mandrel Crimping Pliers for turned contacts with multi-component grips chrome-plated 180 mm

Article no.: 97 52 63
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 52 63
EAN / GTIN 4003773050148
Manufacturer number 97 52 63
L-Number L70010 1119

Description

Description:

  • for crimping turned contacts
  • four-mandrel crimping for top-quality crimping connections
  • mandrel gauge to check the basic setting
  • repetitive, high crimping quality due to ratchet mechanism (unlockable)
  • optimum transmission of force due to highly effective lever action for fatigue-reduced operation
  • high operation comfort thanks to handy shape
  • fine adjustment of pressure depending on the conductor's diameter by means of adjusting wheel
  • pliers in a plastic case with foam insert and standard locator for precise positioning of the contacts

Feature:

  • Application: turned contacts
  • Capacity in square millimetres: 0.08 - 2.5mm²
  • AWG: 28 - 14
  • Number of crimping positions: 1
  • Max. contact diameter: 5mm
  • chrome-plated
  • with multi-component grips

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart