Crimping die for solar cable connectors MC4 (Multi-Contact)

Article no.: 97 49 66
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 49 66
EAN / GTIN 4003773066699
Manufacturer number 97 49 66
L-Number L70010 1453

Description

Description:

  • Application: solar cable connectors MC4 (Multi-Contact) 2.5 - 6.0 mm²

Feature:

  • Application: solar cable connectors MC4 (Multi-Contact)
  • Capacity in square millimetres: 2.5 - 6mm²
  • Number of crimping positions: 3
  • AWG: 14 / 10

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart