• The item cannot be ordered due to missing prices.

Crimping die for F-connectors for TV and satellite connections

Article no.: 97 49 20

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 49 20
EAN / GTIN 4003773045069
Manufacturer number 97 49 20
L-Number L70010 1608

Description

Description:

  • Application: F-connector for TV and satellite connection sleeves: 7.7, 9.5, 9.5 mm

Feature:

  • Application: F-connectors for TV and satellite connections
  • Number of crimping positions: 3
  • Capacity SW mm: 7 / 8.4 / 8.1mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart